Shop All Sponges and Scouring Pads
Scotch-Brite
Heavy-Duty Soap-Dispensing Dishwand, 2.5" x 9.5", Yellow/Green, PK4
Mfr # 650-12
Zoro # G4065422
product price: $15.99
/pk 4, $4.00/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cellulose; Plastic
- Color Yellow/Green
- Size 2.5" x 9.5"
- Type Pad
- Weight 0.637 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 650-12
- Zoro # G4065422
- UPC # 51141949192
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Size | 2.5" x 9.5" |
Details
Item | Scouring Pads/Sticks |
Material | Cellulose; Plastic |
Color | Yellow/Green |
Type | Pad |
Weight | 0.637 lbs |
For Use With | Scotch-Brite™ 65012 |
Description
Scotch-Brite® Heavy-Duty Soap-Dispensing Dishwand, 2 1/2" x 9 1/2", Yellow/Green, 4/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE BAG 10-PACK - 152B DuraVac (56704181)
- ALLWAY MP BRS Mini Wire Brush (BMB)
- ECOS Dishwashing Liquid, 25oz., PK6 (97216)
- FAST ORANGE Permatex Fast Orange Wipes (25051)
- SCOTCH-BRITE Scrubbing Pads, Fiber/Resin, 6 in x 9 in, 1/4 in H, Green, 20 Pack (MMM96)
- SCOTCH-BRITE Scrub Sponges, Non-scratch, 4-1/4"x2-3/4"x3/4"Blue, PK 9 (MMM5295)
- SCOTCH-BRITE Power Sponge, Dual Pad/Sponge, 4-1/2"x2-4/5"x7/10", AA, PK 5 (MMM3000CC)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Blue, PK10 (483-10-SIOC)
- SCOTCH-BRITE Heavy-Duty Soap-Dispensing Dishwand, 2 1/2" x 9 1/2", Yellow/Green (650-12)
- SCOTCH-BRITE 6" x 9" Green Scouring Pad, Green 10pk. (96CC)
- MARSHALLTOWN Tlw Scrub Sponge (1861C)
- Scotch-Brite Sponges and Scouring Pads