Shop All Sponges and Scouring Pads
Scotch-Brite
Heavy-Duty Scouring Pad, 3.8 x 6, Green, PK5, 5PK
Mfr # 2265
Zoro # G805674885
product price: $33.15
/pk 5, $6.63/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Fiber
- Color Green
- Weight 0.93 lbs
- Type Pad
- Size 3.8" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 2265
- Zoro # G805674885
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Size | 3.8" x 6" |
Details
Item | Scouring Pads/Sticks |
Material | Synthetic Fiber |
Color | Green |
Weight | 0.93 lbs |
Type | Pad |
Description
Fast and effective scouring power. Tough synthetic fibers, abrasives and resins clean grills and ovens. Removes baked-on foods from pots and pans, replacing scrapers, steel wool and metal sponges. Also scrubs floors and cleans kitchens and cooking equipment. Can be used wet or dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Motor Assembly Complete (831567)
- PARKER HANNIFIN Ice Machine Cleaner /Scale Remover (475071)
- RUBBERMAID COMMERCIAL 44 qt Down Press Mop Bucket and Wringer Combination, Yellow, Plastic (FG757688YEL)
- UNGER Complete ErgoTec 30 degreesNinja Squeegee 12 Inch (E3000,AC300)
- SCOTCH-BRITE Dishwands, Heavy-Duty, Dispenser Handle, , Yellow/Green, PK 4 (MMM6504CT)
- SCOTCH-BRITE Cleaning Pad, 6"L, Gray, PK6 (901)
- SCOTCH-BRITE Scotch-Brite Cleaning Pad, Blue, 4" L, 5-1/4" W, PK40 (9000)
- SCOTCH-BRITE Scotch Brite 1452309 3 x 6 in. Scotch-Brite for Multi-Purpose Scouring Pads; Blue - Pack of 3 (1452309)
- SCOTCH-BRITE SPONGE SCRB STAYCLN 2PK (202)
- SCOTCH-BRITE Cleaning Pad, 5-1/2"L, Grn, PK6 (902)
- SCOTCH-BRITE PROFESSIONAL Easy Erasing Pad 4004, 2 4/5 x 4 1/2 x 1 1/5, Blue/White, PK12 (4004CC)
- Scotch-Brite Sponges and Scouring Pads