Shop All Sponges and Scouring Pads
Scotch-Brite
Heavy Duty Dishwand Scotch
Mfr # 650-4
Zoro # G606901975
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Black
- Application Hand or pressure caulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 650-4
- Zoro # G606901975
- UPC # 51135812327
- Country of Origin United States
- Category Sponges and Scouring Pads
Details
Material | Polyurethane |
Color | Black |
Application | Hand or pressure caulk |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, Foam, 1200mL TFX Refill, PK2 (5392-02)
- TOUGH GUY 58" Handle, 1 in Dia, Yellow, Fiberglass (1NFF5)
- BETCO Cleaners & Detergents, 1 gal Bottle, Mint, 4 PK (1500400)
- HYDE Stiff Stainless Steel Stripping Brush (46800)
- SCOTCH-BRITE Easy Erasing Pads, 2-8/10"x4-1/2"x1-1/4", White/Blue, PK 4 (MMM4004CC)
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 5-1/2" W, PK10 (82)
- SCOTCH-BRITE Scrubbing Pads, Fiber/Resin, 6 in x 9 in, 1/4 in H, Green, 20 Pack (MMM96)
- SCOTCH-BRITE Scouring Pad, 4" L x 5-1/4" W, Orange, PK15 (746)
- SCOTCH-BRITE Scouring Pad, 3"L, Copper Coated, PK3 (213C)
- SCOTCH-BRITE Screen Pad, 4" L x 5-1/2" W, Brown, PK20 (200CC)
- POPULAR LIFE Kleen Mitt Black Mitt Glove, Right Hand (PL-MS-KMBM-4-RHGL)
- Scotch-Brite Sponges and Scouring Pads