Shop All Sponges and Scouring Pads
Scotch-Brite
Hd Scouring Pad 3Pack
Mfr # 223-7
Zoro # G306901947
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam
- Diameter 1.75 in
- Type Electrode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 223-7
- Zoro # G306901947
- UPC # 51131502185
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Diameter | 1.75 in |
Details
Material | Foam |
Type | Electrode |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAZING SPONGE Amazing Sponge, Yellow/White (7150)
- SIMPLE GREEN Cleaner and Disinfectant, 5 gal. Pail, Unscented (2800000100005)
- GRAB-EEZ 9”x9” Cleanroom Dispenser Wipes 12PK (GE-NT1-99)
- PROTEAM Carbon Brush Set For Domel Motor (105164)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 60 (MMM74CCCT)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5, Green/Yellow, PK6 (426)
- SCOTCH-BRITE Cleaning Tool, Black (905)
- SCOTCH-BRITE Scrub Sponges, Nonscratch, 6-1/2"x2-1/2"x4-3/4", BE, PK 4 (MMM203064)
- SCOTCH-BRITE 6" x 9" Green Scouring Pad, Green 10pk. (96CC)
- SCOTCH-BRITE Conformable Applicator Head, Gray, 12"L (7100005357)
- 3M Abrasive Hand Pad, 7448, Ultrafine, Light Gray, 6"X9" (48011-04028)
- Scotch-Brite Sponges and Scouring Pads