Shop All Sponges and Scouring Pads
Scotch-Brite
Floor Pads, Burnishing, 27"Dia x 1" Thick Pink, PK 5
Mfr # MMM25863
Zoro # G502451284
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # MMM25863
- Zoro # G502451284
- Country of Origin United States
- Category Sponges and Scouring Pads
Description
Eraser Burnish Pad 3600 is a floor maintenance burnishing pad made of high-quality synthetic fibers in a nonwoven web construction. The fibers are bonded to the web structure with a durable resin system that permeates the entire pad. Unique design and durable construction make these pads the industry standard for consistent performance and long life. Pad is reversible and will not be significantly affected by water, detergents, or cleaners normally used for floor maintenance. It is designed for burnishing finish-coated flooring such as sheet vinyl, vinyl tile, marble, terrazzo or concrete. Use on ultra high-speed floor machines operating at 1500 to 3000 rpm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Locking Extension Wand, 7-3/4" L, 23-1/2"W (LA2508)
- SIMPLE GREEN Pressure Washer Outdoor Cleaner (2310000418230)
- WYK Sorbents, Oil, 100 PK (7706)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Yellow, 11 in Dia, Open Top, Plastic (1956188)
- SCOTCH-BRITE Easy Erasing Pad, 5-1/8" L, 2-7/8"W, PK60 (4004BP)
- SCOTCH-BRITE Metal Scrubbing Pads, 2 1/2" x 2 3/4", Stainless Steel, Silver, PK24 (214C)
- SCOTCH-BRITE Sponge, 7.8"x 6.8", Color Varies, PK2 (9055)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 60 (MMM74CCCT)
- SCOTCH-BRITE Easy Erasing Pads, 2-8/10"x4-1/2"x1-1/4", White/Blue, PK 4 (MMM4004CC)
- SCOTCH-BRITE Scotch-Brite 1563721 Brite Heavy Duty Scour Pad; Pack of 6 (1563721)
- 3M ocelo„¢ Vibrant Color Sponges, 4-3/4X 3X3/5, Assorted Colors, 4/Pack (7274FD)
- Scotch-Brite Sponges and Scouring Pads