Shop All Flap Wheels
Scotch-Brite
FlapWheelw/ArbrHole, SupeFine, 80Grit, PK3
Mfr # 61500013406
Zoro # G5976275
product price: $239.99
/pk 3, $80.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Grit 80
- Width 1"
- Grade Super Fine
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500013406
- Zoro # G5976275
- UPC # 00048011041476
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 1" |
Arbor Size | 3" |
Arbor Hole Size | 3" |
Face Width | 1 in |
Flap Width | 1 in |
Overall Diameter | 8 in |
Wheel Diameter x Flap Width | 8 in Dia x 1 in W |
Connector Size | 3 in |
Description
Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 80, Series CF-FB, Flap Width 1 in, Maximum Operating Speed 3,200 RPM, Overall Diameter 8 in, Grade Super Fine, Coating Coverage Open, Resistance Properties Heat, Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-001968)
- WIDIA Carbide Bur, Pointed Cone, 3/8, dbl Cut (M41493)
- GATOR FINISHING SilicaCut Sandpaper Polish Super Sponge, 1500 Mirror Fine Grit (7466)
- NORTON ABRASIVES Combination Grit Sharpening Stone: Silicon Carbide, Coarse/Fine, 4 in Lg (61463687570)
- SCOTCH-BRITE Flap Brush, 8" dia., 3200 RPM (7100097932)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25, 80G (FN510079273)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121167)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4,120G (7100093994)
- SCOTCH-BRITE Flap Brush, Match and Finish, 4-1/2 in. (61500311065)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121168)
- CGW ABRASIVES CGW Abrasives 39948 Flap Wheel 3" x 1/4" x 1" 60 Grit Aluminum Oxide (39948)
- Scotch-Brite Flap Wheels