Shop All Flap Wheels
Scotch-Brite
FlapWheel, CA, 6 Diax1 Wx2 In AH, 80G, PK3
Mfr # 61500122876
Zoro # G8704342
product price: $232.99
/pk 3, $77.66/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 80
- Width 1"
- Grade Super Fine
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500122876
- Zoro # G8704342
- UPC # 00048011051710
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 1" |
Arbor Size | 2" |
Arbor Hole Size | 2" |
Face Width | 1 in |
Flap Width | 1 in |
Connector Size | 2 in |
Overall Diameter | 6 in |
Wheel Diameter x Flap Width | 6 in Dia x 1 in W |
Description
Finishing Flap Brush, Abrasive Material Silicon Carbide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 2 in, Connector Type Unthreaded Hole, Grit 80, Series CF-FB, Flap Width 1 in, Maximum Operating Speed 3,200 RPM, Overall Diameter 6 in, Grade Super Fine, Coating Coverage Open, Resistance Properties Heat, Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 36Z, 7/8" (51118)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A60S 7"x .045" x 7/8" 60 Grit Alum. Oxide (22053)
- MIRKA Q.Silver Ace 6" Grip 15H P150 (2C-611-150)
- DREMEL Dremel 114-932 3-8 Inch Aluminum Oxide Grinding Stone (114-932)
- SCOTCH-BRITE FlapWheel, AO, 12 In Diax2 In Wx5 In AH, FN (61500188752)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121168)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121167)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121170)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121166)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4Shk, 80G (FN510079331)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 80/Medium (FW-INT11M)
- Scotch-Brite Flap Wheels