Shop All Flap Wheels
Scotch-Brite
FlapWheel, AO, 8 In Diax2 Wx3 In AH, FN, PK2
Mfr # 61771554021
Zoro # G5987003
product price: $245.99
/pk 2, $123.00/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Width 2"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61771554021
- Zoro # G5987003
- UPC # 00048011011790
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 2" |
Arbor Size | 3" |
Arbor Hole Size | 3" |
Face Width | 2 in |
Flap Width | 2 in |
Connector Size | 3 in |
Overall Diameter | 8 in |
Wheel Diameter x Flap Width | 8 in Dia x 2 in W |
Description
Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 3 in, Connector Type Unthreaded Hole, Series CF-FB, Flap Width 2 in, Maximum Operating Speed 3,200 RPM, Overall Diameter 8 in, Grade Fine, Coating Coverage Open, Resistance Properties Heat, Load, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TSM, PK50 (60410017507)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843594)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 120 Grit (71-10817FXL)
- SUPERIOR PADS AND ABRASIVES 7 Inch Angle Grinder Backing Pad for Resin Fiber Disc with 5/8 Inch-11 Locking Nut (BP70)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121167)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- SCOTCH-BRITE Flap Brush, 6" dia., 3400 RPM (7000120878)
- SCOTCH-BRITE Flap Brush, Finishing, 3 in., Coarse (FN510079406)
- SCOTCH-BRITE Flap Brush, Match and Finish, 4-1/2 in. (61500311065)
- SCOTCH-BRITE FlapWheel, AO, 6 In Diax1 Wx2 In AH, MD, PK3 (61500109097)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 180/Fine (FW-INT21F)
- Scotch-Brite Flap Wheels