Shop All Flap Wheels
Scotch-Brite
FlapWheel, AO, 8 In Diax1 Wx3 In AH, FN, PK3
Mfr # 61500013380
Zoro # G6003042
product price: $241.99
/pk 3, $80.66/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500013380
- Zoro # G6003042
- UPC # 00048011041452
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 1" |
Arbor Size | 3" |
Arbor Hole Size | 3" |
Face Width | 1 in |
Flap Width | 1 in |
Wheel Diameter x Flap Width | 8 in Dia x 1 in W |
Overall Diameter | 8 in |
Connector Size | 3 in |
Description
Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 3 in, Connector Type Unthreaded Hole, Series CF-FB, Flap Width 1 in, Maximum Operating Speed 3,200 RPM, Overall Diameter 8 in, Grade Fine, Coating Coverage Open, Resistance Properties Heat, Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Abrasive Cut-Off Wheel, 60 Grit, Abrasive Wheel Type: Type 1 (TCWX1S450)
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TSM, PK50 (60410017507)
- SCOTCH-BRITE Surface Conditioning Belt, 1/4inx24 in S (7000120670)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., XSL Crs (7000120803)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4Shk, 80G (FN510079331)
- SCOTCH-BRITE Flap Brush, 3" dia., 8000 RPM (7100088221)
- SCOTCH-BRITE Flap Brush, 6" dia., 3400 RPM (7000120878)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25, 80G (FN510079273)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4,120G (7100093994)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 40 Grit (45463)
- Scotch-Brite Flap Wheels