Shop All Flap Wheels
Scotch-Brite
FlapWheel, AO, 12 In Diax2 In Wx5 In AH, FN
Mfr # 61500188752
Zoro # G5873025
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 12"
- Width 2"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 61500188752
- Zoro # G5873025
- UPC # 00048011011899
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 12" |
Width | 2" |
Arbor Size | 5" |
Arbor Hole Size | 5" |
Face Width | 2 in |
Flap Width | 2 in |
Connector Size | 5 in |
Wheel Diameter x Flap Width | 12 in Dia x 2 in W |
Overall Diameter | 12 in |
Description
Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 5 in, Connector Type Unthreaded Hole, Series CF-FB, Flap Width 2 in, Maximum Operating Speed 2,500 RPM, Overall Diameter 12 in, Grade Fine, Coating Coverage Open, Resistance Properties Heat, Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB7)
- DYNABRADE SANDING BELT 1/2" X 18 COARSE (DB78019)
- 3M Stikit Backup Pad (051144-05575)
- DIABLO SandNet 5-1/2 in. L X 3-7/8 in. W Ceramic Blend 220 Grit Ultra Fine Sanding Pad (DNTCAT220H05G)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121170)
- SCOTCH-BRITE Flap Brush, 6" dia., 3400 RPM (7000120878)
- SCOTCH-BRITE Flap Brush, 3" dia., 8000 RPM (7100088221)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4,120G (7100093994)
- SCOTCH-BRITE Flap Brush, 8" dia., 3200 RPM (7100097932)
- PFERD 1" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45310)
- Scotch-Brite Flap Wheels