Shop All Flap Wheels
Scotch-Brite
FlapWheel, AO, 12 In Diax2 In Wx5 In AH, FN
Mfr # 61500188430
Zoro # G5893081
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 12"
- Width 2"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500188430
- Zoro # G5893081
- UPC # 00048011043258
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 12" |
Width | 2" |
Arbor Size | 5" |
Arbor Hole Size | 5" |
Face Width | 2 in |
Flap Width | 2 in |
Connector Size | 5 in |
Overall Diameter | 12 in |
Details
Item | Finishing Flap Brush |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 2,500 rpm |
Mounting Type | Arbor Hole |
Series | CF-FB |
Density | Soft (3) |
Abrasive Grade | Fine |
Item - Flap Wheels | Unmounted Flap Wheel |
Max. RPM | 2,500 RPM |
Maximum Operating Speed | 2,500 RPM |
Connector Type | Unthreaded Hole |
Coating Coverage | Open |
Resistance Properties | Heat, Load |
Description
Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 5 in, Connector Type Unthreaded Hole, Series CF-FB, Flap Width 2 in, Maximum Operating Speed 2,500 RPM, Overall Diameter 12 in, Grade Fine, Coating Coverage Open, Resistance Properties Heat, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASCO Sanding Disc 5-in W x 5-in L 60-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05060.DWT)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 120Z, 7/8" (31347)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94081)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 180G (63087)
- SCOTCH-BRITE FlapWheel, AO, 12 In Diax2 In Wx5 In AH, FN (61500188752)
- SCOTCH-BRITE Flap Wheel, NonWoven, SC, 3x1.75x1/4 Shk, FN (FN510079364)
- SCOTCH-BRITE Flap Brush, Match and Finish, 4-1/2 in. (61500311065)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25,120G (FN510079315)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121170)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4,120G (7100093994)
- STANDARD ABRASIVES Flap Wheel With Shank, Shaft, A/O, 2in., 80 (66000101114)
- Scotch-Brite Flap Wheels