Shop All Flap Wheels
Scotch-Brite
Flap Wheel, Intrleaf, AO, 3x1.75x1/4Shk, 80G
Mfr # FN510079331
Zoro # G2881977
original price:
$61.97
26% off
new price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 80
- Width 1-3/4"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # FN510079331
- Zoro # G2881977
- UPC # 00051144808014
- Country of Origin Poland
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1-3/4" |
Arbor Hole Size | No Arbor |
Face Width | 1 3/4 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Flap Width | 1 3/4 in |
Wheel Diameter x Flap Width | 3 in Dia x 1 3/4 in W |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 3 in |
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Not Applicable, Backing Weight X, Grit 80, Series CB-ZS, Flap Width 1 3/4 in, Maximum Operating Speed 8,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sandpaper Sheet, Fine, 100 Grit, PK3 (07660768162)
- VSM Abrasive Belt, 80 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (112470)
- DEVOUR 4-1/2" PREMIUM Masonry Segmented Rim Blade (NT45SMTDW)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 5/8"-11 UNC (50113)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121168)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- SCOTCH-BRITE Flap Brush, 3" dia., 8000 RPM (7100088221)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121170)
- SCOTCH-BRITE FlapWheel, AO, 12 In Diax2 In Wx5 In AH, FN (61500188752)
- SCOTCH-BRITE Flap Brush, Match and Finish, 4-1/2 in. (61500311065)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 80 Grit (45281)
- Scotch-Brite Flap Wheels