Shop All Flap Wheels
Scotch-Brite
Flap Brush, Finishing, 3 in., Coarse
Mfr # FN510079406
Zoro # G8654055
product price: $37.79
/ea
Sold in multiples of 10 for $377.90
$377.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 60
- Width 1-3/4"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # FN510079406
- Zoro # G8654055
- UPC # 00048011059754
- Country of Origin Poland
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1-3/4" |
Arbor Size | 1/4" |
Arbor Hole Size | No Arbor |
Brush Dia. | 3 in |
Face Width | 1-3/4" |
Flap Width | 1 3/4 in |
Mounting Size | 1/3 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Wheel Diameter x Flap Width | 3 in Dia x 1 3/4 in W |
Description
Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 1/4 in, Connector Type Unthreaded Hole, Grit 60, Series CF-FB, Flap Width 1 3/4 in, Maximum Operating Speed 8,500 RPM, Overall Diameter 3 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 3/8, 12 24 (F) Thread, L 6 (3HGR1)
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 150G, Brown (66261126296)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (FWEF)
- ZORO SELECT Carbide Bur, Oval, 3/16 In, 1/4 Shank (310-004127)
- SCOTCH-BRITE Flap Brush, 8" dia., 3200 RPM (7100097932)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- SCOTCH-BRITE Flap Wheel, Non-Woven, AO, 2x1x1/4 Shnk, MED (61500297637)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25,120G (FN510079315)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25, 80G (FN510079273)
- SCOTCH-BRITE FlapWheel, AO, 12 In Diax2 In Wx5 In AH, FN (61500188752)
- 3M Flap Wheel, 1"X1"X1/4", 60 Grit, PK10 (7100178247)
- Scotch-Brite Flap Wheels