Shop All Flap Wheels
Scotch-Brite
Flap Brush, 8" dia., 4000 RPM
Mfr # 7000046151
Zoro # G1186505
Sold in multiples of 3 for $431.97
Free Shipping & Returns
$431.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000046151
- Zoro # G1186505
- UPC # 00048011305431
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 1" |
Arbor Hole Size | 3" |
Brush Dia. | 8 in |
Flap Width | 1 in |
Overall Diameter | 8 in |
Wheel Diameter x Flap Width | 8 in Dia x 1 in W |
Connector Size | 3 in |
Description
Cut and Polish Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 3 in, Connector Type Unthreaded Hole, Grit Not Applicable, Series CP-FB, Flap Width 1 in, Maximum Operating Speed 4,000 RPM, Overall Diameter 8 in, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 6", P800, PK50 (9A-241-800)
- SGSPRO Carbide Bur, Cyl End, 3/8in, Double (10928)
- ARC ABRASIVES Cr 3/16 X 1 X 3/32 80 (21136)
- OSBORN Knot Wire End Brush, 3/4", 0003043200 (0003043200)
- SCOTCH-BRITE Flap Brush, Match and Finish, 4-1/2 in. (61500311065)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25, 80G (FN510079273)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4Shk, 80G (FN510079331)
- SCOTCH-BRITE Flap Wheel, NonWoven, SC, 3x1.75x1/4 Shk, FN (FN510079364)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121168)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121166)
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- (08834137512)
- Scotch-Brite Flap Wheels