Shop All Flap Wheels
Scotch-Brite
Flap Brush, 8" dia., 3200 RPM
Mfr # 7100117447
Zoro # G1197419
original price:
$145.24
22% off
new price: $112.99
/ea
Sold in multiples of 2 for $225.98
Free Shipping & Returns
$225.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 8"
- Width 2"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100117447
- Zoro # G1197419
- UPC # 00048011011776
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 2" |
Arbor Hole Size | 3" |
Brush Dia. | 8 in |
Flap Width | 2 in |
Overall Diameter | 8 in |
Wheel Diameter x Flap Width | 8 in Dia x 2 in W |
Connector Size | 3 in |
Description
Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 3 in, Connector Type Unthreaded Hole, Grit Not Applicable, Series CF-FB, Flap Width 2 in, Maximum Operating Speed 3,200 RPM, Overall Diameter 8 in, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4 1/2" Ceramic Flapper 40 7/8 T27 Fiberglass (629493000)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1.25, 60/80, Brown (07660788290)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 80 (66623334962)
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (8004)
- SCOTCH-BRITE Flap Wheel, Non-Woven, AO, 2x1x1/4 Shnk, MED (61500297637)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25, 80G (FN510079273)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121166)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4,120G (7100093994)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4Shk, 80G (FN510079331)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 100 Grit (43103)
- Scotch-Brite Flap Wheels