Shop All Flap Wheels
Scotch-Brite
Flap Brush, 8" dia., 3200 RPM
Mfr # 7100062947
Zoro # G1197382
product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns
$229.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Width 2"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100062947
- Zoro # G1197382
- UPC # 00048011011714
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 2" |
Arbor Hole Size | 3" |
Brush Dia. | 8 in |
Flap Width | 2 in |
Wheel Diameter x Flap Width | 8 in Dia x 2 in W |
Overall Diameter | 8 in |
Connector Size | 3 in |
Description
Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 3 in, Connector Type Unthreaded Hole, Grit Not Applicable, Series CF-FB, Flap Width 2 in, Maximum Operating Speed 3,200 RPM, Overall Diameter 8 in, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Double-row Cup Brush Knot 5" X 5/8"-11 (13G574)
- PFERD 4" Crimped Wire Cup Brush - .020 CS Wire, 5/8-11 Thread (ext.) (82511)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 80 Grit, Medium, Aluminum Oxide, Brown (133661)
- EEZER PRODUCTS 6in Hook and Loop Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing (6636K)
- SCOTCH-BRITE Flap Wheel, Non-Woven, AO, 2x1x1/4 Shnk, MED (61500297637)
- SCOTCH-BRITE Flap Brush, Match and Finish, 4-1/2 in. (61500311065)
- SCOTCH-BRITE Flap Brush, 6" dia., 3400 RPM (7000120878)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25,120G (FN510079315)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121166)
- SCOTCH-BRITE Flap Brush, Finishing, 3 in., Coarse (FN510079406)
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 80 (08834137411)
- Scotch-Brite Flap Wheels