Shop All Flap Wheels
Scotch-Brite
Flap Brush, 8" dia., 3200 RPM
Mfr # 7000120563
Zoro # G1189113
Sold in multiples of 3 for $241.47
Free Shipping & Returns
$241.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000120563
- Zoro # G1189113
- UPC # 00048011041469
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 1" |
Arbor Hole Size | 3" |
Brush Dia. | 8 in |
Flap Width | 1 in |
Connector Size | 3 in |
Wheel Diameter x Flap Width | 8 in Dia x 1 in W |
Overall Diameter | 8 in |
Description
Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 3 in, Connector Type Unthreaded Hole, Grit Not Applicable, Series CF-FB, Flap Width 1 in, Maximum Operating Speed 3,200 RPM, Overall Diameter 8 in, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370793)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100087819)
- 3M Cloth Belt 777F, 6inx48 in 80 YF-weight, (7000118454)
- 3M Sandpaper Sheet, 2000 Grit, 3 11/16"W, PK10 (5925-18-CC)
- SCOTCH-BRITE FlapWheel, AO, 12 In Diax2 In Wx5 In AH, FN (61500188752)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25, 80G (FN510079273)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4Shk, 80G (FN510079331)
- SCOTCH-BRITE Flap Brush, 6" dia., 3400 RPM (7000120878)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121168)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 80G (39933)
- Scotch-Brite Flap Wheels