Shop All Flap Wheels
Scotch-Brite
Flap Brush, 6" dia., 3400 RPM
Mfr # 7000144597
Zoro # G1189095
product price: $106.99
/ea
Sold in multiples of 8 for $855.92
Free Shipping & Returns
$855.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit Fine
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000144597
- Zoro # G1189095
- UPC # 00048011011646
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 6" |
Brush Dia. | 6 in |
Flap Width | 2 in |
Wheel Diameter x Flap Width | 6 in Dia x 2 in W |
Connector Size | 2 in |
Overall Diameter | 6 in |
Description
Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 2 in, Connector Type Unthreaded Hole, Grit Not Applicable, Series CF-FB, Flap Width 2 in, Maximum Operating Speed 3,400 RPM, Overall Diameter 6 in, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839100)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size, Silicon Carbide (66261009586)
- WEILER 3" x 1/4" Non-Woven Unitized Wheel, Series 6, AO -Fine, 1/4" (54492)
- SHAVIV Deburring Handle, Plastic, A Series (152-00003)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- SCOTCH-BRITE Flap Brush, Match and Finish, 4-1/2 in. (61500311065)
- SCOTCH-BRITE Flap Wheel, Non-Woven, AO, 2x1x1/4 Shnk, MED (61500297637)
- SCOTCH-BRITE Flap Wheel, NonWoven, SC, 3x1.75x1/4 Shk, FN (FN510079364)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25, 80G (FN510079273)
- SCOTCH-BRITE Flap Brush, 3" dia., 8000 RPM (7100088221)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 120 (08834137372)
- Scotch-Brite Flap Wheels