Shop All Flap Wheels
Scotch-Brite
Flap Brush, 6" dia., 3400 RPM
Mfr # 7000120878
Zoro # G1197504
Sold in multiples of 3 for $204.75
$204.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit Very Fine
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000120878
- Zoro # G1197504
- UPC # 00048011011622
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 1" |
Arbor Hole Size | 2" |
Brush Dia. | 6 in |
Flap Width | 1 in |
Connector Size | 2 in |
Wheel Diameter x Flap Width | 6 in Dia x 1 in W |
Overall Diameter | 6 in |
Description
Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 2 in, Connector Type Unthreaded Hole, Grit Not Applicable, Series CF-FB, Flap Width 1 in, Maximum Operating Speed 3,400 RPM, Overall Diameter 6 in, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" x .040" Cut-Off Wheel, 5/8" A.H. - PSF STEEL - Type 1 (69940)
- 3M Cloth Band, 1/2 in. (7100138137)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 5D, TS (63642502517)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 2" D X 5/8" W (13C120)
- SCOTCH-BRITE Flap Brush, Match and Finish, 4-1/2 in. (61500311065)
- SCOTCH-BRITE Flap Brush, 8" dia., 3200 RPM (7100097932)
- SCOTCH-BRITE Flap Brush, Finishing, 3 in., Coarse (FN510079406)
- SCOTCH-BRITE FlapWheel, AO, 6 In Diax1 Wx2 In AH, MD, PK3 (61500109097)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25,120G (FN510079315)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4Shk, 80G (FN510079331)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 80 (08834131009)
- Scotch-Brite Flap Wheels