Shop All Flap Wheels
Scotch-Brite
Flap Brush, 4-1/2" dia., 3500 RPM
Mfr # 7000121167
Zoro # G1189910
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4-1/2"
- Width 4"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000121167
- Zoro # G1189910
- UPC # 00051141557465
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 4-1/2" |
Width | 4" |
Arbor Hole Size | 5/8" |
Brush Dia. | 4 1/2 in |
Flap Width | 4 in |
Wheel Diameter x Flap Width | 4 1/2 in Dia x 4 in W |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Match and Finish Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit Not Applicable, Series CF-MF, Flap Width 4 in, Maximum Operating Speed 3,500 RPM, Overall Diameter 4 1/2 in, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002500)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel (FW-21180)
- NORTON ABRASIVES Hook-and-Loop Dsc Backup Pad, 5 Hole, 5D (63642506136)
- MIRKA Iridium 3" Grip 20H 180 (24-3MH-180)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121166)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25, 80G (FN510079273)
- SCOTCH-BRITE Flap Brush, 6" dia., 3400 RPM (7000120878)
- SCOTCH-BRITE Flap Brush, Match and Finish, 4-1/2 in. (61500311065)
- SCOTCH-BRITE FlapWheel, AO, 6 In Diax1 Wx2 In AH, MD, PK3 (61500109097)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 180 Grit (46237)
- Scotch-Brite Flap Wheels