Shop All Flap Wheels
Scotch-Brite
Flap Brush, 3" dia., 8000 RPM
Mfr # 7100088221
Zoro # G1197960
product price: $30.55
/ea
Sold in multiples of 10 for $305.50
$305.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit Medium
- Width 1.37"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100088221
- Zoro # G1197960
- UPC # 00048011145884
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1.37" |
Arbor Hole Size | No Arbor |
Brush Dia. | 3 in |
Face Width | 1 3/8 in |
Overall Diameter | 3 in |
Details
Item | Cut and Polish Flap Brush |
Grit | Medium |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 8,000 rpm |
Mounting Type | 1/4" Shank |
Series | CPFB-R |
For Use With | Flat Finishers, Straight Grinders |
Fill Material | Aluminum Oxide |
Max. RPM | 8,000 RPM |
Product Type | Abrasive Brush |
Connector Type | Quick Change |
Quick Change System | TR |
Maximum Operating Speed | 8,000 RPM |
Quick-Change System | TR |
Description
Cut and Polish Flap Brush, Abrasive Material Aluminum Oxide, Connector Type Quick Change, Grade Medium, Overall Diameter 3 in, Quick Change System TR, Series CPFB-R, Face Width 1 3/8 in, Maximum Operating Speed 8,000 RPM, Abrasive Type Non-Woven, Grit Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45211)
- DYNABRADE HookandLoopDisc, 5", N/V400G, PK50 (91552)
- NORTON ABRASIVES Quick Change Disc, Medium, 3 in., PK50 (66623319031)
- 3M Cloth Spiral Band 747D, 1inx1 in, 50 X-weight, 100/pk (7100138164)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4Shk, 80G (FN510079331)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25,120G (FN510079315)
- SCOTCH-BRITE Flap Brush, 6" dia., 3400 RPM (7000120878)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121167)
- SCOTCH-BRITE Flap Brush, Finishing, 3 in., Coarse (FN510079406)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1x1x1/4, A/O, Grit 60 (A009937)
- Scotch-Brite Flap Wheels