Shop All Flap Wheels
Scotch-Brite
Flap Brush, 3-1/2" dia., 3500 RPM
Mfr # 7010290833
Zoro # G1187214
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3-1/2"
- Grade Medium
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
- Max RPM 3,500 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010290833
- Zoro # G1187214
- UPC # 00048011650944
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3-1/2" |
Brush Dia. | 3 1/2 in |
Flap Width | 10 in |
Wheel Diameter x Flap Width | 3 1/2 in Dia x 10 in W |
Connector Size | 5/8"-11 |
Overall Diameter | 3 1/2 in |
Details
Item | Abrasive Brush |
Grade | Medium |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Max RPM | 3,500 rpm |
Series | DB-FB |
For Use With | Flat Finishers, Straight Grinders |
Max. RPM | 3,500 RPM |
Fill Material | Silicon Carbide |
Abrasive Grade | Medium |
Product Type | Abrasive Brush |
Connector Type | Threaded Hole |
Arbor Hole Type | Threaded |
Abrasive Type - Grade - Grit | Non-Woven - Medium |
Maximum Operating Speed | 3,500 RPM |
Abrasive Type - Grit | Non-Woven |
Non-Woven Grade | Medium |
Abrasive Type - Grade | Non-Woven - Medium |
Description
Deburr and Finish Pro Flap Brush, Abrasive Material Silicon Carbide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit Not Applicable, Series DB-FB, Flap Width 10 in, Maximum Operating Speed 3,500 RPM, Overall Diameter 3 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sandpaper Sheet, 800 Grit, 3 5/8"W, PK10 (5922-18-CC)
- EXCEL BLADES Triangle Needle File Hobby and Jewelry File 5.75 in. Cut #2 (55602IND)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50660)
- PFERD Reducer Flanges for 8"-10" Flap Wheels (Pair) - 5/8" Arbor Hole (45726)
- SCOTCH-BRITE Flap Wheel, NonWoven, SC, 3x1.75x1/4 Shk, FN (FN510079364)
- SCOTCH-BRITE Flap Brush, 3" dia., 8000 RPM (7100088221)
- SCOTCH-BRITE Flap Brush, 6" dia., 3400 RPM (7000120878)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4Shk, 80G (FN510079331)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25,120G (FN510079315)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45188)
- Scotch-Brite Flap Wheels