Shop All Abrasive Wheel Adapters
Scotch-Brite
Fiber Disc, 8x1/2in, VF, AlO
Mfr # 7010365092
Zoro # G3144601
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 3,000 RPM
- Backing Material Fiber
- Disc Backing Material Fiber
- Grade Very Fine
- Abrasive Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010365092
- Zoro # G3144601
- UPC # 00048011006727
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Disc Dia. | 8" |
Mounting Hole Size | 1/2 in |
Disc Diameter | 8 in |
Connector Size | 1/2 in |
Overall Diameter | 8 in |
Details
Item | High Strength Disc |
Max. RPM | 3,000 RPM |
Backing Material | Fiber |
Disc Backing Material | Fiber |
Grade | Very Fine |
Abrasive Grade | Very Fine |
Abrasive Type | Non-Woven |
Series | HS-DC |
Abrasive Material | Aluminum Oxide |
Color | Maroon |
Vacuum Hole Design | Non-Vacuum |
Connector Type | Unthreaded Hole |
Coating Coverage | Open |
Resistance Properties | Load, Wear |
Maximum Operating Speed | 3,000 RPM |
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 8 in, Series HS-DC, Maximum Operating Speed 3,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Coating Coverage Open, Color Maroon, Resistance Properties Load, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Round Nose Tree, 3/8, dbl Cut (M41385)
- SCOTCH-BRITE Clean and Strip Unitized Wheel, 6inx1inx (CS-UW)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-42L3, 1/8 (10550)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x1/2x1/2 in, PK5 (61463610555)
- SCOTCH-BRITE Hook-and-Loop Disc Backup Pad, 4D (07492)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Very Fine (7000120970)
- SCOTCH-BRITE Fiber Disc, 6x1/4in, VF, AlO (7000120947)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, Med, AlO (7100045907)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, AlO (7100096111)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 3in, Coarse (7000120967)
- PFERD Drive Arbor for POLIVLIES® Cross Buffs - 1/4" Shank x 3" Length - 8-32 Thd. (44830)
- Scotch-Brite Abrasive Wheel Adapters