Shop All Abrasive Wheel Adapters
Scotch-Brite
Fiber Disc, 8x1/2in, Med, AlO
Mfr # 7100045907
Zoro # G0783246
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 3,000 RPM
- Abrasive Type Non-Woven
- Disc Backing Material Fiber
- Disc Dia. 8"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100045907
- Zoro # G0783246
- UPC # 00048011039923
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Disc Dia. | 8" |
Mounting Hole Size | 1/2 in |
Disc Diameter | 8 in |
Overall Diameter | 8 in |
Connector Size | 1/2 in |
Details
Item | High Strength Disc |
Max. RPM | 3,000 RPM |
Abrasive Type | Non-Woven |
Disc Backing Material | Fiber |
Abrasive Material | Aluminum Oxide |
Backing Material | Fiber |
Series | HS-DC |
Abrasive Grade | Medium |
Color | Maroon |
Grade | Medium |
Vacuum Hole Design | Non-Vacuum |
Coating Coverage | Open |
Resistance Properties | Load, Wear |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 3,000 RPM |
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 8 in, Series HS-DC, Maximum Operating Speed 3,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Coating Coverage Open, Color Maroon, Resistance Properties Load, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, 5", P180, PK100 (23-332-180)
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec 2/S 7.5x1/2, CA (66253209930)
- MAKITA X-LOCK 5x1/4x 7/8" General Purpose (E-00452)
- ARC ABRASIVES Belt Predator 2 X 36 80, 2" W, 36" L, 80 Grit, Predator (71-020036006)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Very Fine (7000120970)
- SCOTCH-BRITE Hook-and-Loop Disc Backup Pad, 4D (07492)
- SCOTCH-BRITE Fiber Disc, 2" W, 2" dia., Fine (61500166337)
- SCOTCH-BRITE Fiber Disc, 6x1/4in, VF, AlO (7000120947)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Very Fine (7000120972)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Coarse (7000120968)
- K TOOL INTL Holder 2 Roloc (KTI71320)
- Scotch-Brite Abrasive Wheel Adapters