Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 8" dia., 1/2" Mounting Hole
Mfr # 7100141898
Zoro # G1186602
Sold in multiples of 50 for $579.50
$579.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Mounting Hole Size 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100141898
- Zoro # G1186602
- UPC # 00048011008318
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 8 in |
Mounting Hole Size | 1/2 in |
Overall Diameter | 8 in |
Connector Size | 1/2 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 100 |
Abrasive Grade | Medium |
Backing Weight | Not Rated |
Max. RPM | 3,000 RPM |
Vacuum Hole Design | Non-Vacuum |
Color | Tan |
Attachment Type | 7/8 in Arbor Hole |
Series | CP-DC |
Item | Cut and Polish Disc |
Grit | 100 |
Grade | Medium |
Coating Coverage | Open |
Maximum Operating Speed | 3,000 RPM |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Description
Cut and Polish Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 8 in, Series CP-DC, Maximum Operating Speed 3,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Tan, Grit 100, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P220G, PK10 (07660703218)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 5/8-11", 36 Grit (730002)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Ceramic (23306)
- ALI Multi-Surface Sanding Sheet, 9 x 11 in., Assorted Grit (907238)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121006)
- SCOTCH-BRITE Surface Conditioning Disc, 2"x NH, PK25 (7481)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000121005)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100114599)
- SCOTCH-BRITE Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN (61500292604)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000120987)
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (86014)
- Scotch-Brite Fiber Discs