Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 8" dia., 1/2" Mounting Hole
Mfr # 7100114599
Zoro # G1189603
Sold in multiples of 50 for $257.50
$257.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Mounting Hole Size 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100114599
- Zoro # G1189603
- UPC # 00048011006772
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 8 in |
Mounting Hole Size | 1/2 in |
Connection Size & Type | 1/2 in Unthreaded Hole |
Diameter x Arbor Hole | 8 in x 1/2 in |
Overall Diameter | 8 in |
Arbor Hole Size & Type | 1/2 in Unthreaded Hole |
Arbor Hole Size | 1/2 in |
Connector Size | 1/2 in |
Description
Light Deburring Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 8 in, Series LD-DC, Maximum Operating Speed 3,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Grit 100, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 4" W, 24" L, 120 Grit, Hiolit X (57-4-24-120T)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (05539510340)
- GATOR GRIT Gator 11 in. L X 9 in. W 180 Grit Aluminum Oxide All Purpose Sandpaper (3261)
- DIABLO Fiber Disc, 5", 36G, PK4 (DCF050036S04G)
- SCOTCH-BRITE Surface Conditioning Disc, 2"x NH, PK25 (7481)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/4" Mounting Hole (7010299329)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7010328916)
- SCOTCH-BRITE Disc, Abrasive, 3 In Dia (61500068319)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, XCrs, SC (7000120856)
- SCOTCH-BRITE Fiber Disc, 3" dia., 1/4" Mounting Hole (7010365607)
- WESTWARD Fiber Disc, Dia. 5 In, Grit 400, 23/32 In (21ML97)
- Scotch-Brite Fiber Discs