Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 8" dia., 1/2" Mounting Hole
Mfr # 7100045908
Zoro # G1189369
Sold in multiples of 20 for $233.80
$233.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Mounting Hole Size 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100045908
- Zoro # G1189369
- UPC # 00048011277462
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 8 in |
Mounting Hole Size | 1/2 in |
Overall Diameter | 8 in |
Connection Size & Type | 1/2 in Unthreaded Hole |
Diameter x Arbor Hole | 8 in x 1/2 in |
Arbor Hole Size & Type | 1/2 in Unthreaded Hole |
Arbor Hole Size | 1/2 in |
Connector Size | 1/2 in |
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 8 in, Series HS-DC, Maximum Operating Speed 3,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Grit 100, Resistance Properties Load, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" x 1/8" x 5/8"-11 High Performance Pipeline Wheel (DW8439)
- ARC ABRASIVES Blending Disc, 1-1/2in, 120 Grit, TR, PK100 (71-31644K)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P100G, PK100 (66261131565)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 40G, 6" W, 48" L, 40 Grit (61634)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121118)
- SCOTCH-BRITE Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN (7000121108)
- SCOTCH-BRITE Disc, Abrasive, 3 In Dia (61500068319)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, XCrs, SC (61500120722)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1/4" Mounting Hole (7100141915)
- SCOTCH-BRITE Surface Conditioning Disc, 2"x NH, PK25 (7481)
- 3M Roloc Fibre Disc Tr 787C, 4 In 36+ (76308-89691)
- Scotch-Brite Fiber Discs