Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 8" dia., 1/2" Mounting Hole
Mfr # 7010328916
Zoro # G1189341
product price: $5.99
/ea
Sold in multiples of 50 for $299.50
$299.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Mounting Hole Size 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Silicon Carbide
- Abrasive Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010328916
- Zoro # G1189341
- UPC # 00048011167800
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 8 in |
Mounting Hole Size | 1/2 in |
Overall Diameter | 8 in |
Connector Size | 1/2 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Silicon Carbide |
Abrasive Grit | 100 |
Abrasive Grade | Very Fine |
Backing Weight | Not Rated |
Max. RPM | 3,000 RPM |
Color | Gray |
Attachment Type | 7/8 in Arbor Hole |
Series | HS-DC |
Vacuum Hole Design | Non-Vacuum |
Item | High Strength Disc |
Grade | Very Fine |
Grit | 100 |
Coating Coverage | Open |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 3,000 RPM |
Resistance Properties | Load, Wear |
Description
High Strength Disc, Abrasive Material Silicon Carbide, Grade Very Fine, Overall Diameter 8 in, Series HS-DC, Maximum Operating Speed 3,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Gray, Grit 100, Resistance Properties Load, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775801)
- BIG HORN 25 Piece Rubber Sanding Drum Set (19522)
- NORTON ABRASIVES CutOff Wheel, Gemini Concrte, 16"x.125"x1" (70184623029)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 220, 1-1/2" W, 30" L, Aluminum Oxide, 220 Grit, AO/X GP (702430011)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100114599)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7010366669)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, PK100 (7100032358)
- SCOTCH-BRITE Fiber Disc, 3" dia., 1/4" Mounting Hole (7010365607)
- SCOTCH-BRITE Disc, Abrasive, 3 In Dia (61500068319)
- SCOTCH-BRITE Arbor Mnt Disc, 5x1/4 in Shank, Med, PK10 (70070647204)
- SHARK INDUSTRIES 3" Medium/Maroon Surface Conditioning Discs - 25 Pk (13020)
- Scotch-Brite Fiber Discs