Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 8" dia., 1/2" Mounting Hole
Mfr # 7000121006
Zoro # G1189375
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Mounting Hole Size 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000121006
- Zoro # G1189375
- UPC # 00048011276526
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 8 in |
Mounting Hole Size | 1/2 in |
Connector Size | 1/2 in |
Overall Diameter | 8 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 100 |
Abrasive Grade | Fine |
Backing Weight | Not Rated |
Max. RPM | 3,000 RPM |
Vacuum Hole Design | Non-Vacuum |
Attachment Type | 7/8 in Arbor Hole |
Item | High Strength Disc |
Color | Maroon |
Series | HS-DC |
Grit | 100 |
Grade | Fine |
Resistance Properties | Load, Wear |
Coating Coverage | Open |
Maximum Operating Speed | 3,000 RPM |
Connector Type | Unthreaded Hole |
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Fine, Overall Diameter 8 in, Series HS-DC, Maximum Operating Speed 3,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Grit 100, Resistance Properties Load, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Nozzle Washer For 50 mm Nozzle 10/Pkg (10NW50)
- NORTON ABRASIVES Sheet, Grit P100, 11" L, 9" W (66261181503)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 4x5/8-7/8 (Turbo-2)
- NORTON ABRASIVES Single Spiral Brush, 3/16 dia. (66252838822)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1/4" Mounting Hole (7100141915)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000120986)
- SCOTCH-BRITE Fiber Disc, 12inx 1-1/4in, 24G, PK25 (61500137692)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1-1/4" Mounting Hole (7000120710)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, Med, AlO (7000120949)
- SCOTCH-BRITE Fiber Disc, 3" dia., 1/4" Mounting Hole (7010365607)
- UNITED ABRASIVES/SAIT 3Z 412x78 24X Bulk Disc (58224)
- Scotch-Brite Fiber Discs