Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 8" dia., 1" Mounting Hole
Mfr # 7010328538
Zoro # G1189393
Sold in multiples of 50 for $329.50
$329.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Mounting Hole Size 1 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7010328538
- Zoro # G1189393
- UPC # 00048011090306
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 8 in |
Mounting Hole Size | 1 in |
Overall Diameter | 8 in |
Connector Size | 1 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 100 |
Abrasive Grade | Very Fine |
Backing Weight | Not Rated |
Max. RPM | 3,000 RPM |
Attachment Type | 7/8 in Arbor Hole |
Item | High Strength Disc |
Vacuum Hole Design | Non-Vacuum |
Color | Maroon |
Series | HS-DC |
Grit | 100 |
Grade | Very Fine |
Maximum Operating Speed | 3,000 RPM |
Coating Coverage | Open |
Resistance Properties | Load, Wear |
Connector Type | Unthreaded Hole |
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 8 in, Series HS-DC, Maximum Operating Speed 3,000 RPM, Connector Size 1 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Grit 100, Resistance Properties Load, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll 6In. 180 Grit A/O (31477)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 1 (69964)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 60G, PK5 (66252939700)
- 3M Refill Roll, 55 ft. L x 2-1/2 in., Fine (7000028208)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000120986)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, XCrs, SC (7000120856)
- SCOTCH-BRITE Surface Conditioning Disc, 2"x NH, PK25 (7481)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100141898)
- SCOTCH-BRITE Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN (7000121108)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121118)
- WEILER 4-1/2 Wolverine AO RFD 36Z Grit 7/8 Arbor Hole (59573)
- Scotch-Brite Fiber Discs