Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 6x1/2in, VF, PK100
Mfr # 7100032358
Zoro # G5962905
original price:
$480.99
26% off
new price: $351.99
/pk 100, $3.52/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Mounting Hole Size 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100032358
- Zoro # G5962905
- UPC # 00048011006697
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 6 in |
Mounting Hole Size | 1/2 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Connector Size | 1/2 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Very Fine |
Disc Backing Material | Fiber |
Max. RPM | 4,000 RPM |
Vacuum Hole Design | No Hole |
Color | Maroon |
Series | CF-DC |
Grade | Very Fine |
Backing Material | Fiber |
Item | Clean and Finish Disc |
Maximum Operating Speed | 4,000 RPM |
Connector Type | Unthreaded Hole |
Coating Coverage | Open |
Resistance Properties | Load |
Description
Clean and Finish Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 6 in, Series CF-DC, Maximum Operating Speed 4,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Coating Coverage Open, Color Maroon, Resistance Properties Load, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, 4-1/2inx80Grit, 5/8-11,13000RPM (98928)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 3 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic (66252842178)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132124)
- DEWALT CutOffWheel, 5/8"Connect., Elite, Elite (DWA8950F)
- SCOTCH-BRITE Fiber Disc, 14" dia., 1-1/4" Mounting Hole (7010364344)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000120986)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000121005)
- SCOTCH-BRITE Fiber Disc, 12inx 1-1/4in, 24G, PK25 (61500137692)
- SCOTCH-BRITE Fiber Disc, 12x1-1/4, Med, PK25 (61500137783)
- NORTON ABRASIVES Fiber Disc, 4 In D, 50 G, PK10 (66623395002)
- Scotch-Brite Fiber Discs