Shop All Abrasive Wheel Adapters
Scotch-Brite
Fiber Disc, 6x1/2in, VF, AlO
Mfr # 7100096111
Zoro # G0414032
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4,000 RPM
- Vacuum Hole Design Non-Vacuum
- Mounting Hole Size 1/2 in
- Backing Material Fiber
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100096111
- Zoro # G0414032
- UPC # 00048011006659
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Mounting Hole Size | 1/2 in |
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Connector Size | 1/2 in |
Details
Item | High Strength Disc |
Max. RPM | 4,000 RPM |
Vacuum Hole Design | Non-Vacuum |
Backing Material | Fiber |
Color | Maroon |
Series | HS-DC |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Very Fine |
Disc Backing Material | Fiber |
Abrasive Type | Non-Woven |
Grade | Very Fine |
Connector Type | Unthreaded Hole |
Resistance Properties | Load, Wear |
Maximum Operating Speed | 4,000 RPM |
Coating Coverage | Open |
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 6 in, Series HS-DC, Maximum Operating Speed 4,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Coating Coverage Open, Color Maroon, Resistance Properties Load, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2" 80 Grit Aluminum Oxide Handy Roll (DEW11280)
- REX CUT Alpha Green Cut Off Wheel 4 X .040 X 3/8 T1 Alpha Green (860012)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66253049077)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (51225)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 3in, Coarse (7000120967)
- SCOTCH-BRITE Fiber Disc, 2" W, 2" dia., Fine (61500166337)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 3in, Very Fine (7000120971)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, Med, AlO (7100045907)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Very Fine (7000120970)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Coarse (7000120968)
- HHIP 6 X 1/16 X 3/4 X 1-1/4" 75% 6A2C Plain Diamond Wheel 150 Grit (2403-6752)
- Scotch-Brite Abrasive Wheel Adapters