Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 6" dia., 1/2" Mounting Hole
Mfr # 7010366669
Zoro # G1186094
product price: $4.29
/ea
Sold in multiples of 100 for $429.00
$429.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Mounting Hole Size 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010366669
- Zoro # G1186094
- UPC # 00048011006680
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 6 in |
Mounting Hole Size | 1/2 in |
Overall Diameter | 6 in |
Connector Size | 1/2 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 100 |
Abrasive Grade | Fine |
Backing Weight | Not Rated |
Max. RPM | 4,000 RPM |
Attachment Type | 7/8 in Arbor Hole |
Vacuum Hole Design | Non-Vacuum |
Color | Maroon |
Item | Clean and Finish Disc |
Series | CF-DC |
Grit | 100 |
Grade | Fine |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Coating Coverage | Open |
Maximum Operating Speed | 4,000 RPM |
Description
Clean and Finish Disc, Abrasive Material Aluminum Oxide, Grade Fine, Overall Diameter 6 in, Series CF-DC, Maximum Operating Speed 4,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Grit 100, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (7100075570)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B500)
- BRUSH RESEARCH MANUFACTURING 85AY219320AO Abrasive Nylon Brush. For .219" Bore Dia., 320AO, 1" Brush Part, 4" OAL (85AY219320AO)
- MERIT Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit (08834184402)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121006)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121118)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100141898)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000120987)
- SCOTCH-BRITE Fiber Disc, 14" dia., 1-1/4" Mounting Hole (7010364344)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1-1/4" Mounting Hole (7000120710)
- CS UNITEC Klett Disc for FIX System, 6in (80690)
- Scotch-Brite Fiber Discs