Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 6" dia., 1/2" Mounting Hole
Mfr # 7010294767
Zoro # G1189664
product price: $3.19
/ea
Sold in multiples of 100 for $319.00
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Mounting Hole Size 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010294767
- Zoro # G1189664
- UPC # 00048011006758
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 6 in |
Mounting Hole Size | 1/2 in |
Diameter x Arbor Hole | 6 in x 1/2 in |
Arbor Hole Size & Type | 1/2 in Unthreaded Hole |
Arbor Hole Size | 1/2 in |
Connection Size & Type | 1/2 in Unthreaded Hole |
Overall Diameter | 6 in |
Connector Size | 1/2 in |
Description
Light Deburring Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 6 in, Series LD-DC, Maximum Operating Speed 4,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Grit 100, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia. (56180)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC52)
- 3M CUBITRON Fiber Sanding Disc, 36, 13,300,987C (60440227704)
- MERIT Fiber Disc, 5x7/8, 24G, PK25 (66623355597)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1-1/4" Mounting Hole (7000120778)
- SCOTCH-BRITE Fiber Disc, 12inx 1-1/4in, 24G, PK25 (61500137692)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000120986)
- SCOTCH-BRITE Disc, Abrasive, 3 In Dia (61500068319)
- SCOTCH-BRITE Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN (7000121108)
- SCOTCH-BRITE Fiber Disc, 3" dia., 1/4" Mounting Hole (7010365607)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 3A Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide (52890)
- Scotch-Brite Fiber Discs