Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 6" dia., 1/2" Mounting Hole
Mfr # 7000120987
Zoro # G1189262
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Mounting Hole Size 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120987
- Zoro # G1189262
- UPC # 00048011277479
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 6 in |
Mounting Hole Size | 1/2 in |
Arbor Hole Size | 1/2 in |
Diameter x Arbor Hole | 6 in x 1/2 in |
Arbor Hole Size & Type | 1/2 in Unthreaded Hole |
Overall Diameter | 6 in |
Connection Size & Type | 1/2 in Unthreaded Hole |
Connector Size | 1/2 in |
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 6 in, Series HS-DC, Maximum Operating Speed 4,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Grit 100, Resistance Properties Load, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Blast Hose 1-1/4" x 100 ft 4 ply (10BH1141X)
- MERIT Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Blue (08834194011)
- FLEX-HONE TOOL GBD90012 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD90012)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (24210)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121118)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, XCrs, SC (7000120856)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1/4" Mounting Hole (7100141915)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/4" Mounting Hole (7000120857)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, XCrs, SC (61500120722)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775459)
- Scotch-Brite Fiber Discs