Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 6" dia., 1/2" Mounting Hole
Mfr # 7000120986
Zoro # G1189350
product price: $7.95
/ea
Sold in multiples of 10 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Mounting Hole Size 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120986
- Zoro # G1189350
- UPC # 00048011277455
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 6 in |
Mounting Hole Size | 1/2 in |
Arbor Hole Size | 1/2 in |
Connection Size & Type | 1/2 in Unthreaded Hole |
Overall Diameter | 6 in |
Diameter x Arbor Hole | 6 in x 1/2 in |
Arbor Hole Size & Type | 1/2 in Unthreaded Hole |
Connector Size | 1/2 in |
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 6 in, Series HS-DC, Maximum Operating Speed 4,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Grit 100, Resistance Properties Load, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45311)
- DYNABRADE 3" ExtremeVac3/16 (X31V)
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 36G, Cer Resin Fiber (48182)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4, 1/8 Shank (310-002196)
- SCOTCH-BRITE Arbor Mnt Disc, 5x1/4 in Shank, Med, PK10 (70070647204)
- SCOTCH-BRITE Disc, Abrasive, 3 In Dia (61500068319)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000121005)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, XCrs, SC (7000120856)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/4" Mounting Hole (7000120857)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370201)
- Scotch-Brite Fiber Discs