Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 4" dia., 1-1/4" Mounting Hole
Mfr # 7000120778
Zoro # G1190601
Sold in multiples of 10 for $274.90
$274.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Mounting Hole Size 1-1/4 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000120778
- Zoro # G1190601
- UPC # 00051131074101
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 in |
Mounting Hole Size | 1-1/4 in |
Face Width | 1 1/4 in |
Overall Diameter | 4 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Medium |
Backing Weight | Not Rated |
Max. RPM | 6,000 RPM |
Series | 07410 |
Item | Rivet Cleaning Disc |
Attachment Type | 7/8 in Arbor Hole |
Color | Brown |
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Maximum Operating Speed | 6,000 RPM |
Quick Change System | TR |
Coating Coverage | Open |
Connector Type | Quick Change |
Resistance Properties | Load |
Quick-Change System | TR |
Description
Rivet Cleaning Disc, Abrasive Material Aluminum Oxide, Connector Size Not Applicable, Connector Type Quick Change, Grade Medium, Overall Diameter 4 in, Quick Change System TR, Series 07410, Face Width 1 1/4 in, Maximum Operating Speed 6,000 RPM, Abrasive Type Non-Woven, Coating Coverage Open, Color Brown, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Discs, 2 In, 36, TSM, PK50 (7000045169)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Ceramic (23319)
- TITAN EXOBURR DEBURRING TOOL 5/32 & 7/16 (TL51951)
- WEILER 3/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/16" Brush Length (21232)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121006)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000121005)
- SCOTCH-BRITE Fiber Disc, 12inx 1-1/4in, 24G, PK25 (61500137692)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1-1/4" Mounting Hole (7000120710)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/4" Mounting Hole (7000120857)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, XCrs, SC (7000120856)
- STANDARD ABRASIVES Std Abrsvs Buff&Blend HS Dsc 868908, 8inx (868908)
- Scotch-Brite Fiber Discs