Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 4" dia., 1-1/4" Mounting Hole
Mfr # 7000120710
Zoro # G1186654
product price: $26.49
/ea
Sold in multiples of 10 for $264.90
$264.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Mounting Hole Size 1-1/4 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120710
- Zoro # G1186654
- UPC # 00048011147796
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 in |
Mounting Hole Size | 1-1/4 in |
Face Width | 1 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 4 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Medium |
Backing Weight | Not Rated |
Max. RPM | 8,000 RPM |
Series | C5-ZS |
Color | Tan |
Vacuum Hole Design | Non-Vacuum |
Item | Cut and Polish Disc |
Attachment Type | 7/8 in Arbor Hole |
Grit | N/A Unavailable |
Grade | Medium |
Backing Material | N/A Unavailable |
Coating Coverage | Open |
Maximum Operating Speed | 8,000 RPM |
Connector Type | Straight Shaft |
Resistance Properties | Load |
Description
Cut and Polish Disc, Abrasive Material Aluminum Oxide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Medium, Overall Diameter 4 in, Quick Change System Not Applicable, Series C5-ZS, Face Width 1 1/4 in, Maximum Operating Speed 8,000 RPM, Abrasive Type Non-Woven, Coating Coverage Open, Color Tan, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 03409 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03409)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67339)
- FORNEY SAND DISC 4.5"" 24GRIT3PK (71667)
- DMT Diamond Bench Stone, Coarse, 10in. L (D10C)
- SCOTCH-BRITE Fiber Disc, 12inx 1-1/4in, 24G, PK25 (61500137692)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7010328916)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000120989)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121118)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121006)
- FLEXOVIT SMALL DIAMETER FLAP BAND HIGH (46447)
- Scotch-Brite Fiber Discs