Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 3" dia., 1/4" Mounting Hole
Mfr # 7010365607
Zoro # G1189280
product price: $1.69
/ea
Sold in multiples of 200 for $338.00
$338.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Mounting Hole Size 1/4 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010365607
- Zoro # G1189280
- UPC # 00048011053097
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 3 in |
Mounting Hole Size | 1/4 in |
Connection Size & Type | 1/4 in Unthreaded Hole |
Diameter x Arbor Hole | 3 in x 1/4 in |
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Arbor Hole Size | 1/4 in |
Arbor Hole Size & Type | 1/4 in Unthreaded Hole |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Very Fine |
Backing Weight | Not Rated |
Max. RPM | 8,500 RPM |
Series | HS-DC |
Vacuum Hole Design | Non-Vacuum |
Attachment Type | 7/8 in Arbor Hole |
Color | Maroon |
Item | High Strength Disc |
Grade | Very Fine |
Maximum Operating Speed | 8,500 RPM |
Coating Coverage | Open |
Resistance Properties | Load, Wear |
Connector Type | Unthreaded Hole |
Arbor Hole Type | Unthreaded |
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 3 in, Series HS-DC, Maximum Operating Speed 8,500 RPM, Connector Size 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Resistance Properties Load, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Pad, 2-3/4" X 8" (57471)
- OSBORN Knot Wire Wheel Brush, 12", 0002608100 (0002608100)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40726)
- MARCO 1" ID Aluminum Abrasive Blast Hose Coupling (10QAL2)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, Med, AlO (7000120949)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/4" Mounting Hole (7000120857)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000120987)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7010366669)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100141898)
- SCOTCH-BRITE Fiber Disc, 14" dia., 1-1/4" Mounting Hole (7010364344)
- PFERD COMBICLICK® Surface Finishing Set - 5" Diameter Discs, 5/8-11 Threaded Backing Pad (48194)
- Scotch-Brite Fiber Discs