Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 12x1-1/4, Med, PK25
Mfr # 61500137783
Zoro # G7591236
product price: $541.99
/pk 25, $21.68/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 12 in
- Mounting Hole Size 1-1/4 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500137783
- Zoro # G7591236
- UPC # 048011040028
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 12 in |
Mounting Hole Size | 1-1/4 in |
Disc Dia. | 12" |
Overall Diameter | 12 in |
Connector Size | 1 1/4 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Max. RPM | 1,900 RPM |
Item | High Strength Disc |
Grade | Medium |
Series | HS-DC |
Backing Material | Fiber |
Color | Maroon |
Vacuum Hole Design | No Hole |
Resistance Properties | Load, Wear |
Coating Coverage | Open |
Maximum Operating Speed | 1,900 RPM |
Connector Type | Unthreaded Hole |
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 12 in, Series HS-DC, Maximum Operating Speed 1,900 RPM, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Coating Coverage Open, Color Maroon, Resistance Properties Load, Wear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 4" X 1/2" TC YELLOW 80 GRIT (A/O) 1/UNIT (2273)
- GORDON BRUSH 4x19 Row 0.013" CS Wire, 13-3/4" Curved Wood Handle Scratch Brush (414CSG)
- 3M Utility Cloth Roll, 1"x50yd, P320 Grit, PK5 (7000118506)
- WEILER Vortec Pro Retail Pack Turbo Tube 1/2" (36303)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121118)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 5in, Crs, TN (7000121110)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1-1/4" Mounting Hole (7000120778)
- SCOTCH-BRITE Fiber Disc, 3" dia., 1/4" Mounting Hole (7010365607)
- SCOTCH-BRITE Fiber Disc, 14" dia., 1-1/4" Mounting Hole (7010364344)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 80 Grit (40701)
- Scotch-Brite Fiber Discs