Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 12" dia., 1/2" Mounting Hole
Mfr # 7010294725
Zoro # G1189271
Sold in multiples of 25 for $289.75
$289.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 12 in
- Mounting Hole Size 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7010294725
- Zoro # G1189271
- UPC # 00048011053004
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 12 in |
Mounting Hole Size | 1/2 in |
Overall Diameter | 12 in |
Connector Size | 1/2 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Very Fine |
Backing Weight | Not Rated |
Max. RPM | 1,900 RPM |
Color | Maroon |
Item | High Strength Disc |
Series | HS-DC |
Attachment Type | 7/8 in Arbor Hole |
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Maximum Operating Speed | 1,900 RPM |
Coating Coverage | Open |
Resistance Properties | Load, Wear |
Connector Type | Unthreaded Hole |
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 12 in, Series HS-DC, Maximum Operating Speed 1,900 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Resistance Properties Load, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072763853)
- SGSPRO Carbide Bur, Cylinder, 1in., Double Cut (10353)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 120G (08834131511)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (61001)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000121005)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/4" Mounting Hole (7010299329)
- SCOTCH-BRITE Fiber Disc, 12x1-1/4, Med, PK25 (61500137783)
- SCOTCH-BRITE Arbor Mnt Disc, 5x1/4 in Shank, Med, PK10 (70070647204)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000120989)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, Med, AlO (7000120949)
- GATOR 9485 Sanding Wheel, 4 in Dia, 60 Grit, Extra Coarse, Silicone Carbide Abrasive (9485GA)
- Scotch-Brite Fiber Discs