Shop All Fiber Discs
Scotch-Brite
Fiber Disc, 12" dia., 1-1/4" Mounting Hole
Mfr # 7010364882
Zoro # G1186584
product price: $22.89
/ea
Sold in multiples of 25 for $572.25
$572.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 12 in
- Mounting Hole Size 1-1/4 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010364882
- Zoro # G1186584
- UPC # 00048011008370
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 12 in |
Mounting Hole Size | 1-1/4 in |
Overall Diameter | 12 in |
Connector Size | 1 1/4 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Medium |
Backing Weight | Not Rated |
Max. RPM | 1,900 RPM |
Series | CP-DC |
Color | Tan |
Item | Cut and Polish Disc |
Vacuum Hole Design | Non-Vacuum |
Attachment Type | 7/8 in Arbor Hole |
Grit | N/A Unavailable |
Grade | Medium |
Backing Material | N/A Unavailable |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Coating Coverage | Open |
Maximum Operating Speed | 1,900 RPM |
Description
Cut and Polish Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 12 in, Series CP-DC, Maximum Operating Speed 1,900 RPM, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material N/A Unavailable, Backing Weight Not Rated, Coating Coverage Open, Color Tan, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC151632 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC151632)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat, 13,300 (60440229767)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P120 Grit (05539520536)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072720880)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, XCrs, SC (7000120856)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, PK100 (7100032358)
- SCOTCH-BRITE Disc, Abrasive, 3 In Dia (61500068319)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100141898)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100045908)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- 3M CUBITRON Fiber Disc, No Hole, 4 in. Dia., 36 (7100006575)
- Scotch-Brite Fiber Discs