Shop All Sponges and Scouring Pads
Scotch-Brite
Easy Erasing Pads, 2-8/10"x4-1/2"x1-1/4", White/Blue, PK 4
Mfr # MMM4004CC
Zoro # G802455760
product price: $9.29
/pk 4, $2.32/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8"
- Material Polymeric Foam; Urethane
- Color Blue/White
- Application Cleaning
- Features Soft; Flexible; Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMM4004CC
- Zoro # G802455760
- UPC # 48011556581
- Country of Origin Germany
- Category Sponges and Scouring Pads
Dimensions
Width | 2.8" |
Details
Item | Easy Erase Sponge Pads |
Material | Polymeric Foam; Urethane |
Color | Blue/White |
Application | Cleaning |
Features | Soft; Flexible; Durable |
Type | Sponge |
Description
Soft, flexible pads clean many surfaces and are safe for indirect food contact areas. Innovative, white polymeric foam erases hard-to-clean stains, marks and scuffs. Unique, blue urethane layer provides durability and keeps hands away from messes. Pads are easy to use with no chemicals needed. Simply wet the pad and squeeze out excess water. Use white side of pad to erase marks. Use blue side to wipe away residue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 2.0 Mil, Black, 100 PK (BWK 526)
- GLOBAL INDUSTRIAL Outdoor Perforated Steel Trash Can W/Rain Bonnet Lid & Base, 36 Gallon, Blue (261927BLD)
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103303)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Linen Fresh, PK4 (FG4012441)
- SCOTCH-BRITE O Cell Utility Sponge (7243-T)
- SCOTCH-BRITE Scouring Pad, Heavy-duty, f/Pots/Pans, 3-1/2"x5", , DBE, PK 4 (MMM08292)
- SCOTCH-BRITE Power Sponge, Dual Pad/Sponge, 4-1/2"x2-4/5"x7/10", AA, PK 60 (MMM3000CCCT)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 10 (MMM74CC)
- SCOTCH-BRITE Scouring Pad, Green, 6" L, 3-7/8" W, PK24 (220)
- SCOTCH-BRITE Scouring Pad, 6" L x 9" W, Green, PK10 (86CC)
- 3M Scotch-Brite Heavy Duty Scouring Pad For All Purpose 6 in. L , 3PK (223-10)
- Scotch-Brite Sponges and Scouring Pads