Shop All Sponges and Scouring Pads
Scotch-Brite
Dual Purpose Scour Pad, 5" x 5", Gray/Yellow, PK15
Mfr # 96HEX
Zoro # G4070304
product price: $13.29
/pk 15, $0.89/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- Color Green/Yellow
- Type Pad
- Weight 0.56 lbs
- Size 5" x 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 96HEX
- Zoro # G4070304
- UPC # 50051125859467
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Size | 5" x 5" |
Details
Item | Scouring Pads/Sticks |
Material | Fiber |
Color | Green/Yellow |
Type | Pad |
Weight | 0.56 lbs |
Description
Scotch-BriteTM Dual Purpose Scour Pad, 5" x 5", Gray/Yellow, 15/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Spa Solid Test Strips 25 ct (86138)
- TITAN LABORATORIES Titan Cement Off Solvent Gallon (62004)
- GLOBAL INDUSTRIAL Rigid Plastic Liner for Aluminum Trash Can, 35 Gallon (262007)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x2Ml, Clr (C202)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 24 (MMMHD3CT)
- SCOTCH-BRITE Scouring Pad, 12" L, 6" W, PK50 (4004JP)
- SCOTCH-BRITE Cleaning Pd, 5-1/2"L, Blu, PK6 (903)
- SCOTCH-BRITE Scotch Brite 4.5"x6" General Purpose Scouring Pad, PK40 (70071658911)
- SCOTCH-BRITE Scrub Sponges, Heavy-duty, 6-1/5"x4-7/10"x2-1/2", GN, PK 4 (MMM303064)
- SCOTCH-BRITE Scrubber W/Comfort Grip Handle (505-6)
- JACKS Synthetic Sponge (513)
- Scotch-Brite Sponges and Scouring Pads