Shop All Sponges and Scouring Pads
Scotch-Brite
Dobie All-Purpose Cleaning Pad, 4.3 x 2.6, 0.5 in. Thick, Yellow, PK3, 3PK
Mfr # 723-2F
Zoro # G805742317
product price: $5.29
/pk 3, $1.76/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.6"
- Width 4.3"
- Material Cellulose
- Color Yellow
- Type Scrub Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 723-2F
- Zoro # G805742317
- UPC # 21200417566
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 2.6" |
Width | 4.3" |
Details
Item | Sponges |
Material | Cellulose |
Color | Yellow |
Type | Scrub Pad |
Pad/Brush Shape | Rectangular |
Weight | 0.11 lbs |
Thickness | 0.5" |
Duty Rating | Medium |
Description
All-purpose cleaning pad. Safe for Silverstone and Teflon-coated cookware. Use in kitchens, bathrooms and automobiles and on carpets, clothing and hands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENFORCER CLOG DRAIN OPENER 2# CRYSTAL GRANULES (ZUCRY2)
- BRUSKE PRODUCTS 23" Blue flagged floor brush, 60" bolt-on steel handle, fine sweep (2134-CS-4)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Hard Roll Towels for Blue Core Dispensers, White, (700'/Roll, 6 Rolls/Case) (53925)
- SCOTCH-BRITE Scrub Sponges, Heavy-duty, 6-1/5"x4-7/10"x2-1/2", GN, PK 4 (MMM303064)
- SCOTCH-BRITE Dish Wand Refill, 6 1/8inL, Multicolor, PK3 (562-3-SIOC)
- SCOTCH-BRITE O Cell Utility Sponge (7243-T)
- SCOTCH-BRITE Scrubber Sponge, 4" L x 6" W, PK4 (9537CC)
- SCOTCH-BRITE Refill, f/Bath Scrubber, Nonscratch, Antibacterial BE, PK 6 (MMM560RCT)
- SCOTCH-BRITE Cleaning Pad, Reusable, 6"x1/4"x9", Maroon, PK 20 (MMM04029)
- SCOTCH-BRITE Scouring Pad, Heavy Duty Commercial, 6"x9", Green, PK 12 (MMM86)
- GENUINE JOE Medium-Duty Sponge Scrubber - 3.5in x 3.5in - Green/Yellow, 20PK (GJO18389)
- Scotch-Brite Sponges and Scouring Pads