Shop All Floor Machine Pads
Scotch-Brite
Diamond Floor Pads, 27 in. Diameter, Purple, PK5, 5PK
Mfr # 20321
Zoro # G805743048
product price: $794.99
/pk 5, $159.00/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Polishing
- Material Non-Woven Nylon; Polyester Fiber
- For Use With Rotary Floor Machines (175-3,000 RPM)
- Color Purple
- Used On Marble; Polished Concrete; Slate; Terrazzo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 20321
- Zoro # G805743048
- UPC # 51125948753
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Diameter | 27" |
Details
Floor Application | Polishing |
Material | Non-Woven Nylon; Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-3,000 RPM) |
Color | Purple |
Used On | Marble; Polished Concrete; Slate; Terrazzo |
Application | Polishing |
Face Weight | 6 lbs |
Standards | Green Seal Certified |
Description
Unique diamond mineral construction that simultaneously cleans and polishes. Flexible; use on vinyl tile, marble, terrazzo, concrete and other floor types. Polishes floor to a high gloss.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 2 LB All Wood Cleaner Concentrate, Makes 8 Gallons (SO9101)
- WEILER 8" Utility Scrub Brush, White Nylon Fill, Short Handle, Plastic Block (44416)
- JANITIZED ProTeam High Efficiency Domed motor Filter 50 pc (JAN-HVF074)
- SAFCO 14 gal Half-Round Recycling Receptacle, Black/Blue, 17-1/2" Dia, Plastic (9928BB)
- SCOTCH-BRITE General Purpose ScourngPad105, 4.5in, PK40 (105)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 21", PK5 (09552)
- SCOTCH-BRITE Stripping Pad, 12 In x 18 In, Maroon, PK10 (SPP12X18)
- SCOTCH-BRITE Surface Preparation Pad, 17" Diameter, Maroon, PK10 PK (SPP17)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 13", PK5 (09549)
- SCOTCH-BRITE Diamond Floor Pad Plus, 17 In, Purple, PK5 (08744)
- 3M High-Speed Natural Blend Floor Burnishing Pads 3500, 20" Dia, Tan, PK5 (3500)
- Scotch-Brite Floor Machine Pads