Shop All Floor Machine Pads
Scotch-Brite
Diamond Floor Pads, 16" Diameter, Purple, PK5, 5PK
Mfr # 08743
Zoro # G305695106
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Polishing
- Material Non-Woven Nylon; Polyester Fiber
- For Use With Rotary Floor Machines (175-3,000 RPM)
- Color Purple
- Typical Overboot/Overshoe Application Marble; Polished Concrete; Slate; Terrazzo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 08743
- Zoro # G305695106
- Country of Origin France
- Category Floor Machine Pads
Dimensions
Disc Dia. (In.) | 16" |
Diameter | 16" |
Details
Floor Application | Polishing |
Material | Non-Woven Nylon; Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-3,000 RPM) |
Color | Purple |
Typical Overboot/Overshoe Application | Marble; Polished Concrete; Slate; Terrazzo |
Face Weight | 2.56 lbs |
Application | Polishing |
Used On | Marble; Polished Concrete; Slate; Terrazzo |
Standards | Green Seal Certified |
Description
Unique diamond mineral construction that simultaneously cleans and polishes. Flexible; use on vinyl tile, marble, terrazzo, concrete and other floor types. Polishes floor to a high gloss.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Foaming Sponge Dish Wand W/ Brush Refills, 12PK (1133)
- NATURE SAVER Nature Saver Trash Can Liners, 100PK (NAT00995)
- POLAR PLASTICS Construction Film, 12x100, 4 mil, Black (B124)
- LIBMAN Toilet Brush, 11 in L Handle, 5 1/4 in L Brush, Green/White, Polypropylene, 12 in L Overall (24)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 21", PK5 (09552)
- SCOTCH-BRITE Surface Prep Floor Pads, 16" Diameter, Brown, 10PK (SPP16)
- SCOTCH-BRITE Clean and Shine Pad, 17" Diameter, Yellow/Gold, PK5 (09544)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 12", PK5 (09550)
- SCOTCH-BRITE Burnishing Pad, Tan, Shape Round, PK5 (3400-24)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14", PK5 (09548)
- BISSELL COMMERCIAL Activa Scrubbing Pad, 12 in. (ACTIVA PAD 12BG)
- Scotch-Brite Floor Machine Pads