Shop All Floor Machine Pads
Scotch-Brite
Diamond Floor Pad Plus, 27 In, Purple, PK5
Mfr # 08421
Zoro # G4394555
product price: $783.99
/pk 5, $156.80/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Purple
- Floor Pad Size 27 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 08421
- Zoro # G4394555
- UPC # 50638060084217
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 27 in |
Size | 27" |
Pad/Brush Size | 28 in |
Diameter | 28 in |
Fits Machine Size | 27 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Purple |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Diamond Floor Pad Plus |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Stone Floor Pads |
Center Hole | 3 3/4 in |
Color | Purple |
Shape | Round |
Color Family | Purple |
Application | Burnishing, Polishing |
Features | Conditions Floors to Bring Out a Medium Gloss to Enhance Floor Appearance, For Use on Low and High Speed Equipment, Helps Eliminate the Need to Use Floor Finishes, Coatings, Stripper and Crystallization Products |
Speed - Minimum | 150 RPM |
Product Type | Scrubbing Pad |
Speed - Maximum | 3,000 RPM |
Standards | Green Seal Certified |
Description
Diamond Floor Pad Plus, Color Purple, Diameter 28 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 28 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 27 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Settings Metered Air Freshener Dispenser, 3.4 x 3.4 x 8.25, White (1047809)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (RBMDFG354100LGRAY)
- INTERCON CHEMICAL COMMERCIAL OVEN CLEANER; 4x1 Gal., 4PK (FICCB-SS-04X1-O749)
- VIKAN 61" Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2991Q5)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 15", PK5 (09540)
- SCOTCH-BRITE White Super Polish Pad 4100, 16 in, PK5 (4100)
- SCOTCH-BRITE Burnishing Pad, Tan, Shape Round, PK5 (3400-24)
- SCOTCH-BRITE Blue Cleaner Pad 5300, 10 in, PK5 (5300)
- SCOTCH-BRITE Griddle Polishing Pad 46-20, 4inx5.25 (46-20)
- SCOTCH-BRITE Diamond Floor Pad Plus, 20 In, Purple, PK5 (23894)
- 3M 7300 17in Black High Productivity Stripping Floor Pad, 5PK (399177300HP)
- Scotch-Brite Floor Machine Pads