Shop All Floor Machine Pads
Scotch-Brite
Diamond Floor Pad Plus, 20 In, Purple, PK5
Mfr # 23894
Zoro # G1520653
original price:
$298.99
18% off
new price: $244.99
/pk 5, $49.00/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Purple
- Floor Pad Size 20 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 23894
- Zoro # G1520653
- UPC # 50638060084187
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Size | 20" |
Pad/Brush Size | 20 in |
Diameter | 20 in |
Fits Machine Size | 20 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Purple |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Diamond Floor Pad Plus |
Speed | 175 to 350 rpm or 1500 to 3000 rpm |
For Use With | Automatic Floor Scrubbers or Electric, Battery or Propane Burnishers |
Sub-Category | Stone Floor Pads |
Center Hole | 3 3/4 in |
Color | Purple |
Shape | Round |
Color Family | Purple |
Features | Conditions Floors to Bring Out a Medium Gloss to Enhance Floor Appearance, For Use on Low and High Speed Equipment, Helps Eliminate the Need to Use Floor Finishes, Coatings, Stripper and Crystallization Products |
Application | Burnishing, Polishing |
Product Type | Scrubbing Pad |
Speed - Minimum | 150 RPM |
Speed - Maximum | 3,000 RPM |
Standards | Green Seal Certified |
Description
Diamond Floor Pad Plus, Color Purple, Diameter 20 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Polywool Duster w/20" Plastic Handle, Assorted Colors (BWK9441)
- EX-CELL KAISER 24-Gal. Square Cans/Bottles Receptacle - Steel, Pebble Black Gloss (RC-KDSQ-C BT-PBG)
- HOSHIZAKI Cleaner, Scale Away , 1Gal (SCALEAWAY)
- MARCAL Paper Towels, 140 Sheets, White, 12 PK (MRC6210)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 20", PK5 (09541)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 12", PK5 (09550)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 21", PK5 (09552)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14" x 20", PK5 (09555)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 28", PK5 (SPPP14X28)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 15", PK5 (09540)
- BOARDWALK Scrubbing Floor Pads, 16" Diameter, Blue, PK5 (BWK4016BLU)
- Scotch-Brite Floor Machine Pads