Shop All Unitized Wheels
Scotch-Brite
Deburring Wheel, 3/4" W, 8" dia., Fine
Mfr # 7100062966
Zoro # G7900606
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 8 in
- Width 3/4 in
- Mounting Type Arbor Hole
- Mounting Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100062966
- Zoro # G7900606
- UPC # 00048011602042
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 8 in |
Width | 3/4 in |
Mounting Size | 3 in |
Face Width | 3/4 in |
Overall Diameter | 8 in |
Wheel Diameter x Face Width | 8 in Dia x 3/4 in W |
Connector Size | 3 in |
Details
Style | Deburring and Finishing |
Mounting Type | Arbor Hole |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Fine |
Series | XL-WL |
Item | Convolute Wheel |
Color | Gray |
Max. RPM | 4,500 RPM |
Resistance Properties | Load |
Density Rating | Hard (8) |
Maximum Operating Speed | 4,500 RPM |
Abrasive Type | Non-Woven |
Wheel Density | Hard |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (8), Grade Fine, Series XL-WL, Face Width 3/4 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520534)
- 3M Dual-Angle Sanding Sponge, 8" L, 2 1/2" W (910-DDA)
- 3M CUBITRON CubitroniI Fibre Disc, 33416, 5"x7/8i, PK25 (33416)
- FLEX-HONE TOOL BC1218 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC1218)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100081365)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- SCOTCH-BRITE EXL Deburring Wheel, 10inx2inx5 in 8A ME (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1in.W, 2in.dia. (7100053417)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010365123)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100057099)
- Scotch-Brite Unitized Wheels